Platform Truck Aluminium Profile, LxWxH 1240 X 800 X 1100mm

Order Code: ZT2744644S

£1,799.99 Inc VAT (20%)


Description

Platform truck made of aluminium profile, LxWxH 1240 x 800 x 1100 mm, 1+ items. Supplied = pre-assembled, final assembly by customer. Max. load = 500 kg. Length = 1240 mm. Width = 800 mm. Height = 1100 mm. Platform length = 1200 mm. Platform width = 800 mm. Loading height = 293 mm. Frame material = aluminium. Platform material = phenolic plywood. Wheel type = non-marking polyurethane. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel diameter = 200 mm. Wheel bearing = ball bearing. Colour = aluminium silver. Finish = anodised. Fittings = push handle. Feature = mobile, non-marking tyres, anti-slip surface. Product type = platform trucks. Platform truck with push handle height of 1100 mm. Loading height 293 mm. Platform made of birch plywood with phenolic plywood coating. This gives it a hardwearing and anti-slip surface. High quality, ball bearing mounted castors made of polyurethane, 200 mm, grey and non marking. 2 swivel castors with wheel stop, two fixed castors. Supplied flat pack - easy self-assembly.

See full description
Specifications for Platform Truck Aluminium Profile, LxWxH 1240 X 800 X 1100mm
  • Load Capacity
    500kg
  • Wheel Type
    Non-Marking Polyurethane
  • Wheel Diameter
    200mm
  • Colour
    Aluminium Silver
  • Product Type
    Platform Trucks
  • Frame Material
    Aluminium
  • Platform Material
    Phenolic Plywood
  • Length
    1240mm
  • Width
    800mm
  • Height
    1100mm
  • Platform Width
    800mm
  • Finish
    Anodised
  • Fittings
    Push Handle
  • Loading Height
    293mm
  • Platform Length
    1200mm
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome