1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Platform Trucks
Platform Truck with Double Mesh Ends & Two Sides, Total Stop Brakes

Platform Truck with Double Mesh Ends & Two Sides, Total Stop Brakes


See all variants from
£699.99

Inc VAT (20%)

See all variants from £699.99

Description unavailable

Feature Attributes

Material:

Steel Wood

Colour:

Blue

Wheel Type:

Thermoplastic Elastomer

Platform Material:

Wood

Number of Wheels:

4

Frame Material:

Heavy duty welded steel tube

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome