Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Platform Trucks
Platform Trucks Max. Load 500 kg, with 1 Push Handle, without Stop
By KONGA
See all variants from
£729.99
Inc VAT (20%)
See all variants from
£729.99
Description unavailable
Feature Attributes
Supplied:
Flat Pack
Wheel Diameter:
200 mm
Wheel Type:
Solid Rubber Tyres
Load Capacity:
500 kg
Wheel Fittings:
2 Swivel Castors, 2 Fixed Castors
Height:
900 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome