1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Platform Trucks

Platform Trucks with Double Mesh Ends and Two Sides


Select
Select
Select
See all variants from
£829.99Inc VAT (20%)

See all variants from £829.99

Description unavailable

Feature Attributes

Material:
Steel/Wood
Colour:
Blue
Number of Wheels:
4
Deck Material:
Timber