1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Platform Trucks
Platform Trucks with Double Mesh Ends, One Side, and Total Stop Brakes

Platform Trucks with Double Mesh Ends, One Side, and Total Stop Brakes


Select
See all variants from
£799.99

Inc VAT (20%)

See all variants from £799.99

Description unavailable

Feature Attributes

Material:

Steel Wood

Colour:

Blue

Wheel Type:

Thermoplastic Elastomer

Platform Material:

Wood

Number of Wheels:

4

Frame Material:

Heavy duty welded steel tube

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome