Platform Trucks with Double Mesh Ends


Select
Select
Select
£629.99 Inc VAT (20%)


See all variants from £629.99


Description unavailable

Feature Attributes

Type:
Double Mesh Ended
Colour:
Blue
Material:
Steel/Wood
Number of Wheels:
4
Deck Material:
Timber
Product Type:
Platform Trucks