Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Platform Trucks
Platform Trucks with Double Panel End
By Slingsby
Reset
Clear All
Overall Length
Select
See all variants from
£749.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£749.99
Description unavailable
Feature Attributes
Material:
Steel/Wood
Frame Material:
Steel
Colour:
Blue
Capacity:
500 kg
Overall Height:
900 mm
Wheel Diameter:
200 mm
More attributes