1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Platform Trucks
Platform Trucks with Double Panel Ends and One Side

Platform Trucks with Double Panel Ends and One Side


2 Variants From
£899.99

Inc VAT (20%)

Up to 3% off
See 2 Product Variants
£899.99

Description unavailable

Feature Attributes

Frame Material:

Steel

Material:

Steel/Wood

Colour:

Blue

Capacity:

500 kg

Overall Height:

900 mm

Wheel Type:

Thermoplastic Elastomer

More attributes