Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Platform Trucks
Platform Trucks with Max. Load 500kg, 1 Push Handle, with Stop
By KONGA
See all variants from
£799.99
Inc VAT (20%)
See all variants from
£799.99
Description unavailable
Feature Attributes
Wheel Type:
Solid Rubber Tyres
Wheel Diameter:
200 mm
Supplied:
Flat Pack
Load Capacity:
500 kg
Height:
900 mm
Wheel Bearing:
Roller Bearing
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome