1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Platform Trucks
Platform Trucks with One Mesh End, Total Stop Brakes

Platform Trucks with One Mesh End, Total Stop Brakes


2 Variants From
£599.99

Inc VAT (20%)

3% off
See 2 Product Variants
£599.99

Description unavailable

Feature Attributes

Type:

Single Mesh End

Colour:

Blue

Material:

Steel/Wood

Wheel Type:

Thermoplastic Elastomer

Platform Material:

Wood

Number of Wheels:

4

More attributes