Platform Trucks with One Mesh End


Select
£499.99 Inc VAT (20%)


See all variants from £499.99

Description


Description unavailable

Feature Attributes

Colour:
Blue
Type:
Single Mesh End
Material:
Steel/Wood
Platform Material:
Wood
Number of Wheels:
4
Frame Material:
Heavy duty welded steel tube
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome