Platform Trucks with Single Mesh End


Select
£659.99 Inc VAT (20%)


See all variants from £659.99


Description unavailable

Feature Attributes

Frame Material:
Steel
Colour:
Blue
Material:
Steel/Wood
Type:
Single Mesh End
Capacity:
600 kg
Overall Height:
900 mm
More attributes