Premier Diamond Sides, Pair


Select
£169.99 Inc VAT (20%)


See all variants from £169.99


Description unavailable

Feature Attributes

Type:
Trolley Sides
Material:
Steel
Overall Width:
410 mm
Width:
410 mm
Finish:
Painted