Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Platform Trucks
Premier Easy Steer Platform Trucks
By Slingsby
2 Variants From
£899.99
Inc VAT (20%)
See 2 Product Variants
£899.99
Description
Description unavailable
Feature Attributes
Material:
Steel
Type:
Double Ended Truck
Colour:
Blue
Capacity:
350 kg
Overall Width:
695 mm
Wheel Type:
Solid Rubber Tyres
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome