1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Platform Trucks

Series 144 Platform, Yellow


See all variants from
£319.99Inc VAT (20%)
See all variants from £319.99

Description unavailable

Feature Attributes

Product Type:
Shelves/Inserts
Colour:
Yellow
Supplied:
Flat Pack
Material:
Steel, Melamine Coated Panel
Height:
20 mm