Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Platform Trucks
Series 400 Platform Trucks, Model 55, 2 End Panels
By Helge Nyberg
Reset
Clear All
Platform Length
Select
See all variants from
£1,299.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,299.99
Description unavailable
Feature Attributes
Supplied:
Partially Assembled
Wheel Diameter:
200 mm
Wheel Type:
Rubber Tyres
Load Capacity:
500 kg
Wheel Fittings:
2 Swivel Castors, 2 Fixed Castors
Width:
850 mm
More attributes