Steel Folding Platform Trucks


£79.99 Inc VAT (20%)

See 2 Product Variants
£79.99

Description


Description unavailable

Feature Attributes

Frame Material:
Steel
Material:
Steel
Number of Wheels:
4
Deck Material:
Steel
Finish:
Painted
Frame Colour:
Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome