Steel Folding Reinforced Platform Trucks with Single Folding Handle


Select
£159.99 Inc VAT (20%)


See all variants from £159.99


Description unavailable

Feature Attributes

Type:
Folding Handle
Material:
Steel
Wheel Type:
Polyurethane
Wheel Diameter:
125 mm
Number of Wheels:
4
Finish:
Painted