TOWER Shelf Truck Aluminium Profile, LxWxH 724 X 724 X 1700mm, Max. Load 350 Kg

Order Code: ZT2744575S

£2,299.99 Inc VAT (20%)


Description

TOWER shelf truck made of aluminium profile, LxWxH 724 x 724 x 1700 mm, max. load 350 kg. Supplied = assembled. Max. load = 350 kg. Length = 724 mm. Width = 724 mm. Height = 1700 mm. Platform length = 700 mm. Platform width = 700 mm. Loading height = 208 mm. Frame material = aluminium. Platform material = phenolic plywood. Wheel type = non-marking polyurethane. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 125 mm. Wheel bearing = ball bearing. Max. load per level = 60 kg. Number of levels = 3 pcs. Shelf heights = 600/600/208 mm. Colour = aluminium silver. Finish = anodised. Fittings = square holes, perforated panel. Feature = mobile, non-marking tyres, anti-slip surface. Product type = industrial shelf trucks. Shelf truck with perforated panels HxW 1464 x 645 mm. Perforations 10 x 10 mm, grid 38 mm and 3 shelves (2 height adjustable) Ball bearing mounted swivel castors made of polyurethane, 125 mm, grey and non marking, 2 with wheel stop. Max. load: trolley 350 kg, shelf level 60 kg. Supplied flat pack - easy self-assembly.

See full description
Specifications for TOWER Shelf Truck Aluminium Profile, LxWxH 724 X 724 X 1700mm, Max. Load 350 Kg
  • Wheel Diameter
    125mm
  • Load Capacity
    350kg
  • Frame Material
    Aluminium
  • Product Type
    Industrial Shelf Trucks
  • Wheel Type
    Non-Marking Polyurethane
  • Colour
    Aluminium Silver
  • Platform Material
    Phenolic Plywood
  • Supplied
    Assembled
  • Load per Level
    60kg
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • No. of Levels
    3
  • Length
    724mm
  • Width
    724mm
  • Height
    1700mm
  • Shelf Heights
    600 / 600 / 208mm
  • Finish
    Anodised
  • Wheel Bearing
    Ball Bearing
  • Platform Width
    700mm
  • Loading Height
    208mm
  • Platform Length
    700mm
  • Fittings
    Square Holes, Perforated Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome