Annealed Housing Grey Cast Iron Wheels


£89.99 Inc VAT (20%)

See all variants from £89.99


Description unavailable

Feature Attributes

Wheel Material:
Metal - Cast
Mounting Type:
Top Plate
Supplied:
Assembled
Rim Material:
Grey Cast Iron, GG 20 To GG 25
Temperature Resistance:
Up To +100°C
Housing Material:
Annealed Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome