Chair Castor, Wheel Ø50mm, Pack Of 5, With Thread M 10 X 15, Black, Soft, For Hard Floors

Order Code: ZT2713940S

£63.99 Inc VAT (20%)


Description

Chair castor, wheel 50 mm, pack of 5, with thread M 10 x 15, black, soft, for hard floors. Supplied = assembled. Type of mounting = thread. Wheel material = nylon. Application = soft, for hard floors. Mounting dimensions = M 10x15 mm. Housing colour = black. Housing material = nylon. Wheel diameter = 50 mm. Overall height = 62 mm. Max. load = 50 kg. Design of castors = double castor. Product type = furniture castors. Load dependent braking. Max. load 50 kg. Safety tested and made in compliance with EN 12529. Anti-static chair castors available on request.

See full description
Specifications for Chair Castor, Wheel Ø50mm, Pack Of 5, With Thread M 10 X 15, Black, Soft, For Hard Floors
  • Wheel Material
    Nylon
  • Overall Height
    62mm
  • Load Capacity
    50kg
  • Wheel Diameter
    50mm
  • Product Type
    Furniture Castors
  • Mounting Type
    Thread
  • Supplied
    Assembled
  • Pack Quantity
    5
  • Housing Colour
    Black
  • Housing Material
    Nylon
  • Applications
    Soft, for Hard Floors
  • Mounting Dimensions
    M 10x15mm
  • Design of Castors
    Double Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome