Chair Castor - Wheel Ø50mm - With Thread M 10 X 15, Chrome Plated, Hard, For Soft Floors

Order Code: ZT2713753S

£109.99 Inc VAT (20%)


Description

Chair castor, wheel 50 mm, pack of 5, with thread M 10 x 15, chrome plated, hard, for soft floors. Supplied = assembled. Type of mounting = thread. Wheel material = nylon. Application = hard, for soft floors. Mounting dimensions = M 10x15 mm. Housing colour = chrome. Housing material = cast zinc, chrome plated. Wheel diameter = 50 mm. Overall height = 62 mm. Max. load = 50 kg. Design of castors = double castor. Product type = furniture castors. Load dependent braking. Max. load 50 kg. Safety tested and made in compliance with EN 12529. Anti-static chair castors available on request.

See full description
Specifications for Chair Castor - Wheel Ø50mm - With Thread M 10 X 15, Chrome Plated, Hard, For Soft Floors
  • Product Type
    Furniture Castors
  • Wheel Diameter
    50mm
  • Wheel Material
    Nylon
  • Overall Height
    62mm
  • Load Capacity
    50kg
  • Mounting Type
    Thread
  • Pack Quantity
    5
  • Supplied
    Assembled
  • Housing Material
    Cast Zinc, Chrome Plated
  • Design of Castors
    Double Castor
  • Applications
    Hard, for Soft Floors
  • Mounting Dimensions
    M 10x15mm
  • Housing Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome