Chair Castor - Wheel Ø65mm - Chrome Plated, Soft Wheel, Neck Ø18mm

Order Code: ZT2676359S

£93.99 Inc VAT (20%)


Description

Chair castor, wheel 65 mm, pack of 5, socket pin with clamp ring, chrome plated, soft wheel, neck 18 mm. Supplied = assembled. Type of mounting = socket pin with clamp ring. Wheel material = nylon. Application = soft, for hard floors. Mounting dimensions = 11x22 mm. Housing colour = chrome. Housing material = nylon. Wheel diameter = 65 mm. Neck diameter = 18 mm. Overall height = 70 mm. Max. load = 50 kg. Design of castors = double castor. Product type = furniture castors. Large diameter for the highest possible comfort. Load dependent braking. Run quietly due to improved socket pins. Safety tested and made in compliance with EN 12529. Pack of 5.

See full description
Specifications for Chair Castor - Wheel Ø65mm - Chrome Plated, Soft Wheel, Neck Ø18mm
  • Product Type
    Furniture Castors
  • Wheel Material
    Nylon
  • Load Capacity
    50kg
  • Wheel Diameter
    65mm
  • Overall Height
    70mm
  • Pack Quantity
    5
  • Supplied
    Assembled
  • Mounting Type
    Socket Pin with Clamp Ring
  • Neck Diameter
    18mm
  • Design of Castors
    Double Castor
  • Mounting Dimensions
    11x22mm
  • Housing Colour
    Chrome
  • Applications
    Soft, for Hard Floors
  • Housing Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome