Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Pressed Steel Castors
Chrome Plated Chair Castors with Socket Pin and Clamp Ring
By PROROLL
See all variants from
£109.99
Inc VAT (20%)
See all variants from
£109.99
Description unavailable
Feature Attributes
Load Capacity:
50 kg
Overall Height:
62 mm
Wheel Diameter:
50 mm
Wheel Material:
Nylon
Product Type:
Furniture Castors
Pack Quantity:
5
More attributes