Elastic Tyre on Nylon Rim Wheels


£22.99 Inc VAT (20%)

See all variants from £22.99

Description


Description unavailable

Feature Attributes

Supplied:
Assembled
Rim Material:
Nylon
Wheel Material:
Rubber - Solid Rubber - Elastic
Housing Surface:
Zinc Plated By Galvanization
Housing Material:
Steel
Temperature Resistance:
20°C To +80°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome