Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Castors & Wheels
/
Castors
/
Pressed Steel Castors
Full-Elastic Tyres on Plastic Rims with Swivel Castors
By PROROLL
Overall Height
Select
See all variants from
£119.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£119.99
Description unavailable
Feature Attributes
Mounting Type:
Top Plate
Supplied:
Assembled
Rim Material:
Plastic
Wheel Material:
Rubber - Solid Rubber - Full Elastic
Wheel Bearing:
Roller Bearing
Screw Hole Spacing:
80x60mm
More attributes