Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Pressed Steel Castors
Heavy Duty 3-in-1 Castors
By WAGNER - SYSTEM GMBH
2 Variants From
£99.99
Inc VAT (20%)
See 2 Product Variants
£99.99
Description
Description unavailable
Feature Attributes
Wheel Material:
Polyurethane (PU)
Mounting Type:
Top Plate
Supplied:
Assembled
Screw Hole Diameter:
11 mm
Wheel Width:
50 mm
Screw Hole Spacing:
74x85mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome