Heavy-Duty Rubber Castor Wheel Fixed Plate - Trade


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Heavy-duty fixed plate castor.
Moulded rubber wheel with cast aluminium core.

Feature Attributes

Fixing Plate Size:
11 mm
Tread Width:
50 mm
Wheel Material:
Moulded Rubber Wheel with Cast Aluminium Core
Plate Hole Diameter:
11 mm
Fixing Hole Centres:
105 x 80 mm
Fixing Type:
Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome