Heavy-Duty Rubber Castor Wheel Swivel - Trade


Select
Select
£37.99 Inc VAT (20%)
Up to 5% off


See all variants from £37.99


Description unavailable

Feature Attributes

Tread Width:
50 mm
Fixing Plate Size:
11 mm
Plate Hole Diameter:
11 mm
Fixing Type:
Plate
Fixing Hole Centres:
105 x 80 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome