LE-POES-CS11-SG Sheet Steel Swivel Castor Wheels


£269.99 Inc VAT (20%)

See 2 Product Variants
£269.99

Description


Description unavailable

Feature Attributes

Product Type:
Swivel Castor Wheel
Wheel Material:
Rubber
Rim Material:
Nylon
Wheel Width:
50 mm
Plate Dimensions:
140 x 110 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome