Le-poes-st-sg Sheet Steel Swivel Castor Wheels


£229.99 Inc VAT (20%)

See 3 Product Variants
£229.99

Description


Description unavailable

Feature Attributes

Rim Material:
Nylon
Product Type:
Swivel Castor Wheel
Wheel Material:
Rubber
Wheel Width:
50 mm
Plate Dimensions:
140 x 110 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome