0
1
2
3

Light Duty Pressed Steel Castors, Polypropylene Wheels, Plain Bearing


Select
Select
£1.99 Inc VAT (20%)


See all variants from £1.99

Description

Pressed steel swivel castors for general light duty industrial or institutional applications. Available with bolt hole fixing and some products possess the ability to stop with the fitted total-stop brake. Cost effective hard wearing polypropylene wheeled castor with a wide range of general applications and ease of movement. Plain bearing.

Features and Benefits
• White polypropylene wheels for a robust product with longevity of use
• Pressed steel offers high corrosion resistance as well as all round hardiness
• Available in a variety of sizes as well as with or without brakes, to suit personal requirements

Typical Applications
• Ideal for use in both institutional and industrial uses. For light duty only

Feature Attributes

Wheel Material:
Polypropylene
Tyre Colour:
White
Tyre Material:
Polypropylene
Castor Type:
Light Duty
Duty Type:
Light Duty
Product Type:
Castor
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome