0
1
2
3

Light Duty Pressed Steel Castors, Rubber Tyre with Nylon Centre, Plain Bearing


Select
Select
£2.69 Inc VAT (20%)
Up to 15.5% off


See all variants from £2.69

Description

Pressed steel castors in a variety of specifications and sizes, suited for general light duty industrial or institutional applications. Available with a bolt hole fixing and with the option of a total-stop brake. With plain bearings and grey non-marking tyres to provide protection to flooring ans a smooth ride.

Features and Benefits
• Grey colour non-marking rubber tyres for a smooth application and protection on flooring
• Available with or without brakes and in a variety of sizes to suit individual needs
• With bolt hole fixings to allow for sturdy fixation and optimal rotation

Typical Applications
• For general institutional and industrial light duty purposes

Feature Attributes

Tyre Colour:
Grey
Castor Type:
Light Duty
Wheel Material:
Nylon
Tyre Material:
Rubber
Applications:
Garment Rails,Point of Sale Display,Furniture,Catering Equipment,Light Apparatus
Duty Type:
Light Duty
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome