Medium Duty Pressed Steel Castors, Polyurethane Tyre, Nylon Wheel


Select
Select
£5.19 Inc VAT (20%)


See all variants from £5.19

Description

Available in a range of sizes, these pressed steel castors boast a nylon wheel and red polyurethane tyres. With roller bearings and a fixed top plate mount, they are suited for medium duty applications.

Features and Benefits
• Polyurethane tyres offer high endurance and performance over time as well as resistance to mold, mildew and general corrosion
• Fixed top plate mounting style to offer steady movement and tough hold
• Can be purchased in a variety of sizes and specifications to suit personal requirements

Typical Applications
• Suited for medium duty purposes in the industrial and institutional sectors

See full description

Feature Attributes

Tyre Colour:
Red
Tyre Material:
Polyurethane
Mount Type:
Fixed Top Plate
Wheel Material:
Nylon
Castor Type:
Medium Duty
Product Type:
Castor
More attributes