Medium Duty Pressed Steel Castors, Rubber Tyre, Roller Bearing


Select
Select
£5.69 Inc VAT (20%)
Up to 11% off


See all variants from £5.69

Description

Pressed steel castors for general medium duty industrial applications. Steel centred, black rubber tyre wheeled castors complete with needle roller bearing wheels. Can be purchased with or without total stop brake system. With a swivel top plate.

Features and Benefits
• Pressed steel wheel cased in a black rubber tyre for maximum product endurance and resistance to wear
• Available in numerous sizes and specifications to suit individual requirements
• Complete with needle roller bearing wheels and swivel top plates for optimum mobility of the wheels

Typical Applications
• Ideal for medium duty uses in industrial and institutional sectors

See full description

Feature Attributes

Wheel Material:
Pressed Steel
Tyre Colour:
Black
Tyre Material:
Rubber
Castor Type:
Medium Duty
Applications:
Industrial Trolley,Kitting Trolley,Industrial Truck,Flat Bed Truck
Product Type:
Castor
More attributes