0
1
2
3
4

Medium Duty Pressed Steel Castors - Rubber Tyred Wheel with Polypropylene Centre - Roller Bearing


Select
Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

Suitable for medium duty applications, these pressed steel castors boast polypropylene wheels and black rubber tyres. Available with or without a total stop brake and in an array of sizes and load capacities. Complete with needle roller bearing wheels and a swivel bolt hole fitting.

Features and Benefits
• Constructed of pressed steel for a robust product and overall product longevity
• Black rubber tyres are non-marking and thus protect your flooring
• Needle roller bearing wheels allow for optimum swivel and rotation
• Available in a host of specifications including with or without total stop brake to suit individual needs

Typical Applications
• Suitable for medium duty applications in the domestic, industrial and institutional settings

See full description

Feature Attributes

Castor Type:
Medium Duty
Wheel Material:
Polypropylene
Tyre Material:
Rubber
Tyre Colour:
Black
Duty Type:
Medium Duty
Product Type:
Castor
More attributes