Nylon Castors, Fixed Castors


£59.99 Inc VAT (20%)

See all variants from £59.99


Description unavailable

Feature Attributes

Wheel Material:
Plastic - Nylon
Mounting Type:
Top Plate
Rim Material:
Nylon
Supplied:
Assembled
Temperature Resistance:
40°C To +90°C
Housing Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome