Nylon Castors, Swivel Castors with Double Stop


£109.99 Inc VAT (20%)

See all variants from £109.99


Description unavailable

Feature Attributes

Wheel Material:
Plastic - Nylon
Mounting Type:
Top Plate
Supplied:
Assembled
Rim Material:
Nylon
Housing Material:
Steel
Temperature Resistance:
40°C To +90°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome