Nylon Wheel with Stainless Steel Housing and Double Stop Swivel Castors


Select
Select
£82.99 Inc VAT (20%)


See all variants from £82.99


Description unavailable

Feature Attributes

Wheel Material:
Plastic - Nylon
Mounting Type:
Top Plate
Supplied:
Assembled
Rim Material:
Nylon
Temperature Resistance:
20°C To +60°C
Structure:
Swivel Castor with Double Stop
More attributes