Nylon Wheel with Stainless Steel Housing and Swivel Castors


£55.99 Inc VAT (20%)

See 5 Product Variants
£55.99

Description


Description unavailable

Feature Attributes

Wheel Material:
Plastic - Nylon
Mounting Type:
Top Plate
Rim Material:
Nylon
Supplied:
Assembled
Housing Surface:
Stainless Steel
Temperature Resistance:
20°C To +60°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome