Nylon Wheels Set, Swivel Castors with Double Stops


£139.99 Inc VAT (20%)

See all variants from £139.99


Description unavailable

Feature Attributes

Wheel Material:
Plastic - Nylon
Mounting Type:
Top Plate
Supplied:
Assembled
Rim Material:
Nylon
Swivel Castor Plate Dimensions:
105x80mm
Screw Hole Diameter:
9 mm
More attributes