Nylon Wheels, Steel Housing, Welded, Fixed Castor


£149.99 Inc VAT (20%)

See 4 Product Variants
£149.99

Description


Description unavailable

Feature Attributes

Wheel Material:
Plastic - Nylon
Mounting Type:
Top Plate
Supplied:
Assembled
Rim Material:
Nylon
Temperature Resistance:
25°C To +80°C
Housing Surface:
Yellow Chrome Finish
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome