Nylon Wheels, Steel Housing, Welded, Swivel Castor


Select
Select
£239.99 Inc VAT (20%)


See all variants from £239.99


Description unavailable

Feature Attributes

Wheel Material:
Plastic - Nylon
Mounting Type:
Top Plate
Rim Material:
Nylon
Supplied:
Assembled
Housing Material:
Steel
Temperature Resistance:
25°C To +80°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome