Nylon Wheels with Bolt Hole, Swivel Castors


£30.99 Inc VAT (20%)

See all variants from £30.99


Description unavailable

Feature Attributes

Wheel Material:
Plastic - Nylon
Mounting Type:
Bolt Hole
Supplied:
Assembled
Rim Material:
Nylon
Housing Material:
Steel
Temperature Resistance:
20°C To +80°C
More attributes