Polyurethane Tyre on Aluminium Rim with Fixed Castors


Select
Select
Select
£109.99 Inc VAT (20%)


See all variants from £109.99


Description unavailable

Feature Attributes

Wheel Material:
Polyurethane (PU)
Mounting Type:
Top Plate
Supplied:
Assembled
Rim Material:
Aluminium
Wheel Bearing:
Ball Bearing
Temperature Resistance:
5°C To +80°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome