Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Pressed Steel Castors
Polyurethane Tyre with Swivel Castors
By PROROLL
Reset
Clear All
Hub Bore
Select
Screw Hole Diameter
Select
Hub Length
Select
See all variants from
£229.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£229.99
Description
Description unavailable
Feature Attributes
Wheel Material:
Polyurethane (PU)
Mounting Type:
Top Plate
Supplied:
Assembled
Rim Material:
Cast Iron
Temperature Resistance:
20°C To +85°C
Housing Material:
Steel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome