Pressed Steel Castors, Light to Medium Duty, Rubber Tyred Wheel, Nylon Centre


£9.29 Inc VAT (20%)

See 8 Product Variants
£9.29

Description

Various nylon centred, blue rubber tyred pressed steel castors. With a fixed plate fitting and ball bearing journal for easy fixation. Available in a variety of sizes to suit individual needs. Suitable for light to medium duty applications.

Features and Benefits
• Fixed plate applications for maximum hold whilst still allowing for full range of movement
• Pressed steel fixtures for product longevity and overall hardiness
• Blue rubber tyre to ensure there is no marking left on flooring when using

Typical Applications
• For general light to medium duty applications in the industrial, institutional and domestic settings

Feature Attributes

Tread Width:
30 mm
Wheel Material:
Nylon
Castor Type:
Light To Medium Duty
Tyre Material:
Rubber
Tyre Colour:
Blue
Duty Type:
Medium Duty,Light Duty
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome