PU Elastic Tyres, Green with Fixed Castors


£93.99 Inc VAT (20%)

See all variants from £93.99


Description unavailable

Feature Attributes

Mounting Type:
Top Plate
Wheel Material:
Polyurethane (PU) - Elastic
Supplied:
Assembled
Rim Material:
Aluminium
Temperature Resistance:
20°C To +60°C
Swivel Castor Plate Dimensions:
135x110mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome