Solid Rubber Tyre on Plastic Rim with Swivel Castor and Bolt Hold


£24.99 Inc VAT (20%)

See 3 Product Variants
£24.99

Description


Description unavailable

Feature Attributes

Wheel Material:
Rubber - Solid Rubber
Mounting Type:
Bolt Hole
Rim Material:
Plastic
Supplied:
Assembled
Temperature Resistance:
5°C To +60°C
Shore Hardness:
85 A
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome