Steel Tyre Wheels with Castors


£209.99 Inc VAT (20%)

See all variants from £209.99


Description unavailable

Feature Attributes

Wheel Material:
Steel
Mounting Type:
Top Plate
Rim Material:
Steel
Supplied:
Assembled
Wheel Bearing:
Ball Bearing
Housing Surface:
Yellow Chrome Finish
More attributes